Clevis Pin, Std, 18-8, 0.312x1/2L, PK5

VALUE BRAND |Zoro #: G1015323|Mfr #: 15-039

$3.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015323 Mfr #: 15-039
Item: Clevis PinPin Dia.: 5/16"
Usable Length: 9/32"Meets/Exceeds: ASME B18.8.1
Overall Length: 1/2"Type: Standard
Material: 18-8 Stainless SteelLength: 1/2"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.312 In, Overall Length 1/2 In, Usable Length 9/32 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.