Clevis Pin, Std, 18-8, 0.312x3/4L, PK5

VALUE BRAND| Zoro #: G0634164| Mfr #: P15-041

$6.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 3/4"
Pin Dia.: 5/16"
Item: Clevis Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0634164 Mfr #: P15-041
Length: 3/4"Pin Dia.: 5/16"
Item: Clevis PinMaterial: 18-8 Stainless Steel
Overall Length: 3/4"Usable Length: 17/32"
Finish: PlainIncludes: Hairpin
Type: StandardMeets/Exceeds: ASME B18.8.1
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.312 In, Length 3/4 In, Usable Length 17/32 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 5

Product Reviews