KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Std, 18-8, 0.375 Dia x 3/4 In L

VALUE BRAND| Zoro #: G0446284| Mfr #: P15-065

$2.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Hairpin
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446284 Mfr #: P15-065
Item: Clevis PinIncludes: Hairpin
Length: 3/4"Type: Standard
Pin Dia.: 3/8"Finish: Plain
Usable Length: 33/64"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelOverall Length: 3/4"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.375 In, Length 3/4 In, Usable Length 33/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin

Reviews