KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Std, 18-8, 0.375 Dia x1 3/4 InL

VALUE BRAND| Zoro #: G1048661| Mfr #: P15-079

$3.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Hairpin
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048661 Mfr #: P15-079
Item: Clevis PinIncludes: Hairpin
Length: 1-3/4"Type: Standard
Pin Dia.: 3/8"Finish: Plain
Usable Length: 1-33/64"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelOverall Length: 1-3/4"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.375 In, Length 1 3/4 In, Usable Length 1 33/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin

Reviews