Clevis Pin, Std, 18-8, 0.375 In x2 3/4 In L

VALUE BRAND| Zoro #: G2258891| Mfr #: 15-087-003

$2.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2-3/4"
Finish: Plain
Overall Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258891 Mfr #: 15-087-003
Length: 2-3/4"Finish: Plain
Overall Length: 2-3/4"Item: Clevis Pin
Pin Dia.: 3/8"Meets/Exceeds: ASME B18.8.1
Type: StandardUsable Length: 2-33/64"
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.375 In, Overall Length 2 3/4 In, Usable Length 2 33/64 In, Meets/Exceeds ASME B18.8.1

Reviews