Clevis Pin, Std, 18-8, 0.375 In x2 1/4 In L

VALUE BRAND| Zoro #: G1063544| Mfr #: 15-087

$2.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2-1/2"
Finish: Plain
Overall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063544 Mfr #: 15-087
Length: 2-1/2"Finish: Plain
Overall Length: 2-1/4"Item: Clevis Pin
Pin Dia.: 3/8"Meets/Exceeds: ASME B18.8.1
Type: StandardUsable Length: 2-1/64"
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, Material 18-8 Stainless Steel, Finish Plain, Pin Dia. 3/8 In., Length 2-1/2 In., Overall Length 2-1/4 In., Usable Length 2-17/64 In., Meets/Exceeds ASME B18.8.1

Reviews