JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clevis Pin, Std, 18-8, 0.500 Dia x 1 In L

VALUE BRAND| Zoro #: G1789611| Mfr #: P15-091

$3.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789611 Mfr #: P15-091
Meets/Exceeds: ASME B18.8.1Pin Dia.: 1/2"
Type: StandardItem: Clevis Pin
Finish: PlainUsable Length: 49/64"
Overall Length: 1"Material: 18-8 Stainless Steel
Length: 1"Includes: Hairpin
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.500 In, Length 1 In, Usable Length 49/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin

Product Reviews

Save 15%. Sign up for Z-mail.