Clevis Pin, Std, 18-8, 0.500 Dia x 4 In L

VALUE BRAND| Zoro #: G0492125| Mfr #: P15-101

$6.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Hairpin
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492125 Mfr #: P15-101
Item: Clevis PinIncludes: Hairpin
Length: 4"Type: Standard
Pin Dia.: 1/2"Finish: Plain
Usable Length: 3-49/64"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelOverall Length: 4"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.500 In, Length 4 In, Usable Length 3 49/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin

Reviews