Clevis Pin, Std, 18-8, 0.500 Dia x1 1/2 InL

VALUE BRAND| Zoro #: G0325001| Mfr #: P15-093

$4.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Includes: Hairpin
Item: Clevis Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0325001 Mfr #: P15-093
Type: StandardPin Dia.: 1/2"
Item: Clevis PinMeets/Exceeds: ASME B18.8.1
Usable Length: 1-17/64"Overall Length: 1-1/2"
Material: 18-8 Stainless SteelLength: 1-1/2"
Includes: HairpinFinish: Plain
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.500 In, Length 1 1/2 In, Usable Length 1 17/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin

Product Reviews