KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Std, 18-8, 0.500 Dia x2 1/4 InL

VALUE BRAND| Zoro #: G0315375| Mfr #: P15-095-001

$5.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Hairpin
Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315375 Mfr #: P15-095-001
Item: Clevis PinIncludes: Hairpin
Length: 2-1/4"Type: Standard
Pin Dia.: 1/2"Finish: Plain
Usable Length: 2-1/64"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelOverall Length: 2-1/4"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.500 In, Length 2 1/4 In, Usable Length 2 1/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin

Reviews