Zoro Select
Clevis Pin, Std, 18-8, 0.500 Dia x3 1/4 InL
Mfr # WWG-CLPSBPS-079
Zoro # G0701714
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 4 In L WWG-CLPSBPS-080
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x1 3/4 InL WWG-CLPSBPS-073
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 2 In L WWG-CLPSBPS-074
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1-1/2in, PK10 WWG-CLPCZ-006
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. U51798.050.0400
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.375x1 1/2 In 1BUB2
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 U39798.018.0100
- ZORO SELECT Precision Clevis Pin 2-1/16 Usable Lg PIN7443136
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 U51798.025.0225
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. U51798.062.0250
- HHIP 0.699" Replacement Pin Gage P-4 0.0002 Tolerance 4103-0699
- Zoro Select Clevis Pins