Clevis Pin, Std, 18-8, 0.500 In x1 1/2 In L

VALUE BRAND| Zoro #: G1851936| Mfr #: 15-093

$2.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851936 Mfr #: 15-093
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 1/2"
Usable Length: 1-17/64"Overall Length: 1-1/2"
Material: 18-8 Stainless SteelLength: 1-1/2"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.500 In, Overall Length 1 1/2 In, Usable Length 1 17/64 In, Meets/Exceeds ASME B18.8.1

Product Reviews

Save 15%. Sign up for Z-mail.