Clevis Pin, Std, 18-8, 0.500 In x2 In L

VALUE BRAND| Zoro #: G1111862| Mfr #: 15-095

$2.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 2"
Pin Dia.: 1/2"
Item: Clevis Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1111862 Mfr #: 15-095
Length: 2"Pin Dia.: 1/2"
Item: Clevis PinMaterial: 18-8 Stainless Steel
Overall Length: 2"Usable Length: 1-49/64"
Finish: PlainType: Standard
Meets/Exceeds: ASME B18.8.1Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.500 In, Overall Length 2 In, Usable Length 1 49/64 In, Meets/Exceeds ASME B18.8.1

Product Reviews