Clevis Pin, Std, 18-8, 0.625 In x1 3/4 In L

VALUE BRAND| Zoro #: G0863527| Mfr #: 15-105

$5.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0863527 Mfr #: 15-105
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 5/8"
Usable Length: 1-33/64"Overall Length: 1-3/4"
Material: 18-8 Stainless SteelLength: 1-3/4"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.625 In, Overall Length 1 3/4 In, Usable Length 1 33/64 In, Meets/Exceeds ASME B18.8.1

Product Reviews

Save 15%. Sign up for Z-mail.