Clevis Pin, Std, 18-8, 0.625 In x3 1/2 In L

VALUE BRAND| Zoro #: G1439067| Mfr #: 15-115

$10.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1439067 Mfr #: 15-115
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 5/8"
Usable Length: 3-17/64"Overall Length: 3-1/2"
Material: 18-8 Stainless SteelLength: 3-1/2"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.625 In, Overall Length 3 1/2 In, Usable Length 3 17/64 In, Meets/Exceeds ASME B18.8.1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.