KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Std, 18-8, 0.625 In x3 In L

VALUE BRAND| Zoro #: G1048485| Mfr #: 15-113

$11.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048485 Mfr #: 15-113
Type: StandardItem: Clevis Pin
Length: 3"Overall Length: 3"
Pin Dia.: 5/8"Finish: Plain
Usable Length: 2-49/64"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.625 In, Overall Length 3 In, Usable Length 2 49/64 In, Meets/Exceeds ASME B18.8.1

Reviews