KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Std, Steel, 0.750x2 1/2 In, PK5

VALUE BRAND| Zoro #: G1879762| Mfr #: 1WGV5

$7.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879762 Mfr #: 1WGV5
Type: StandardItem: Clevis Pin
Length: 2-1/2"Overall Length: 2-1/2"
Pin Dia.: 3/4"Finish: Plain
Usable Length: 2-17/64"Meets/Exceeds: ANSI B 18.8.1
Material: steelCountry of Origin (subject to change): India

Description

Clevis Pin, Standard, Steel, Plain Finish, Pin Dia 0.750 In, Length 2 1/2 In, Meets ANSI B 18.8.1, Usable Length 2 17/64 In, Package Quantity 5

Reviews