20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Clevis Pin, Std, Stl, 3/4x4 L

VALUE BRAND| Zoro #: G1799533| Mfr #: 11-297Z

$3.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1799533 Mfr #: 11-297Z
Item: Clevis PinLength: 4"
Pin Dia.: 3/4"Usable Length: 3-49/64"
Overall Length: 4"Type: Standard
Material: 1010/1018 SteelFinish: Zinc
Meets/Exceeds: ASME B18.8.1Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 3/4 In, Length 4 In, Usable Length 3 49/64 In, Meets/Exceeds ASME B18.8.1

Product Reviews

Save 15%. Sign up for Z-mail.