Clevis Pin, Std, Zinc, 0.312x2 1/8 In, PK25

VALUE BRAND| Zoro #: G0981994| Mfr #: WWG-CLPZ-048

$9.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0981994 Mfr #: WWG-CLPZ-048
Finish: zincMaterial: steel
Meets/Exceeds: ANSI B 18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 5/16"
Usable Length: 1-29/32"Overall Length: 2-1/8"
Length: 2-1/8"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, Steel, Zinc Plated Finish, Pin Dia 0.312 In, Length 2 1/8 In, Meets ANSI B 18.8.1, Usable Length 1 29/32 In, Package Quantity 25
Save 15%. Sign up for Z-mail.