KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Std, Zinc, 0.375x2 L, PK25

VALUE BRAND| Zoro #: G1635304| Mfr #: 11-161Z

$12.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635304 Mfr #: 11-161Z
Type: StandardItem: Clevis Pin
Length: 2"Overall Length: 2"
Pin Dia.: 3/8"Finish: zinc
Usable Length: 1-49/64"Meets/Exceeds: ASME B18.8.1
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.375 In, Overall Length 2 In, Usable Length 1 49/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Reviews