Clevis Pin, Std, Zinc, 0.375x4 L, PK10

VALUE BRAND| Zoro #: G0603461| Mfr #: 119875

$6.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603461 Mfr #: 119875
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 3/8"
Usable Length: 3-49/64"Overall Length: 4"
Material: 1010/1018 SteelLength: 4"
Finish: ZincCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.375 In, Overall Length 4 In, Usable Length 3 49/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.