JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Clevis Pin, Std, Zinc, 0.437x2 L, PK10

VALUE BRAND| Zoro #: G1634272| Mfr #: 11-201Z

$5.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1634272 Mfr #: 11-201Z
Pin Dia.: 7/16"Type: Standard
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Finish: zincUsable Length: 1-49/64"
Overall Length: 2"Material: 1010/1018 Steel
Length: 2"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.437 In, Overall Length 2 In, Usable Length 1 49/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.