JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Clevis Pin, Std, Zinc, 0.500x5 L, PK5

VALUE BRAND| Zoro #: G2164723| Mfr #: 11-247Z

$7.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164723 Mfr #: 11-247Z
Meets/Exceeds: ASME B18.8.1Pin Dia.: 1/2"
Item: Clevis PinType: Standard
Usable Length: 4-49/64"Overall Length: 5"
Material: 1010/1018 SteelLength: 5"
Finish: zincCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.500 In, Overall Length 5 In, Usable Length 4 3/4 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.