15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Clevis Pin, Std, Zinc, 0.625x1 1/4 In, PK10

VALUE BRAND| Zoro #: G1084693| Mfr #: 130760

$8.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1084693 Mfr #: 130760
Meets/Exceeds: ANSI B 18.8.1Finish: Zinc
Material: SteelItem: Clevis Pin
Type: StandardPin Dia.: 5/8"
Usable Length: 1-1/64"Overall Length: 1-1/4"
Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, Steel, Zinc Plated Finish, Pin Dia 0.625 In, Length 1 1/4 In, Meets ANSI B 18.8.1, Usable Length 1 1/64 In, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.