Zoro Select
Clevis Pin, Std, Zinc, 0.625x3 L, PK5
Mfr # WWG-CLPZ-225
Zoro # G1532727
$15.02
8% off
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 WWG-CLPZ-222
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 WWG-CLPZ-226
- ZORO SELECT Clevis Pin, Zinc, 0.625x2 1/4 L, PK5 WWG-CLPZ-223
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 U39798.050.0150
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. U51798.050.0200
- ZORO SELECT 3/8x2 S.S. GROOVED CLEVIS WWG-CLPGSRR-063
- ZORO SELECT Precision Clevis Pin 29 Usable Lg PIN302M20X40
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.250x4 In 1BAH9
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 U39798.025.0175
- HHIP 0.291" Replacement Pin Gage P-2 0.0002 Tolerance 4103-0291
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 WWG-CLPCZ-001
- Zoro Select Clevis Pins