JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clevis Pin, Std, Zinc, 0.750x3 L, PK5

VALUE BRAND| Zoro #: G1893814| Mfr #: 11-291Z

$10.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1893814 Mfr #: 11-291Z
Item: Clevis PinOverall Length: 3"
Type: StandardMaterial: 1010/1018 Steel
Finish: zincMeets/Exceeds: ASME B18.8.1
Length: 3"Pin Dia.: 3/4"
Usable Length: 2-49/64"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.750 In, Overall Length 3 In, Usable Length 2 49/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.