Clevis Pin, Steel, 0.187x1/2 L, PK25

VALUE BRAND| Zoro #: G2424913| Mfr #: 11-SAE1

$4.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424913 Mfr #: 11-SAE1
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 3/16"
Finish: PlainUsable Length: 7/16"
Overall Length: 37/64"Material: 1010/1018 Steel
Length: 1/2"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 0.187 In, Overall Length 1/2 In, Usable Length 7/16 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.