KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Steel, 0.250x25/32L, PK25

VALUE BRAND| Zoro #: G0757224| Mfr #: 11-SAE3

$3.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: 45 Degrees Beveled Edge
Length: 25/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757224 Mfr #: 11-SAE3
Item: Clevis PinIncludes: 45 Degrees Beveled Edge
Length: 25/32"Type: Standard
Pin Dia.: 1/4"Finish: Plain
Usable Length: 5/8"Meets/Exceeds: ASME B18.8.1
Material: 1010/1018 SteelOverall Length: 49/64"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 0.250 In, Overall Length 25/32 In, Usable Length 5/8 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Reviews