Clevis Pin, Steel, 0.375x1 1/16, PK25

VALUE BRAND| Zoro #: G1859015| Mfr #: 507774

$5.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859015 Mfr #: 507774
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 3/8"
Usable Length: 7/8"Overall Length: 1-1/16"
Material: 1010/1018 SteelLength: 1-1/16"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, Material 1010/1018 Steel, Finish Plain, Pin Dia. 3/8 In., Length 1-1/16 In., Overall Length 1-1/16 In., Usable Length 7/8 In., Meets/Exceeds ASME B18.8.1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.