Clevis Pin, Steel, 0.625x1 39/64, PK10

VALUE BRAND| Zoro #: G1058854| Mfr #: 11-SAE13

$6.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Clevis Pin
Length: 1-39/64"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1058854 Mfr #: 11-SAE13
Pin Dia.: 5/8"Item: Clevis Pin
Type: StandardMeets/Exceeds: ASME B18.8.1
Usable Length: 1-3/8"Overall Length: 1-39/64"
Material: 1010/1018 SteelLength: 1-39/64"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 0.625 In, Overall Length 1 39/64 In, Usable Length 1 3/8 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Product Reviews