JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clevis Pin, Steel, 0.750x1 29/32, PK10

VALUE BRAND| Zoro #: G1543044| Mfr #: 11-SAE15

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1543044 Mfr #: 11-SAE15
Pin Dia.: 3/4"Type: Standard
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Usable Length: 1-5/8"Overall Length: 1-29/32"
Material: 1010/1018 SteelLength: 1-59/64"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 0.750 In, Overall Length 1 29/32 In, Usable Length 1 5/8 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.