20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Clevis Pin, Stl, 3/16x1/2 L, PK25

VALUE BRAND| Zoro #: G1775891| Mfr #: 11-001Z

$4.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775891 Mfr #: 11-001Z
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 3/16"
Usable Length: 23/64"Overall Length: 1/2"
Material: 1010/1018 SteelLength: 1/2"
Finish: ZincCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 3/16 In, Length 1/2 In, Usable Length 23/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.