Clevis Pin, Universal, 0.312x3 In, PK10

VALUE BRAND| Zoro #: G2149664| Mfr #: WWG-CLPUZ-013

$5.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149664 Mfr #: WWG-CLPUZ-013
Meets/Exceeds: ANSI B 18.8.1Finish: zinc
Material: steelItem: Clevis Pin
Type: UniversalOverall Length: 3"
Length: 3"Pin Dia.: 5/16"
Country of Origin (subject to change): India

Product Description

Clevis Pin, Universal, Steel, Zinc Plated Finish, Pin Dia 0.312 In, Length 3 In, Meets ANSI B 18.8.1, Usable Length N/A, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.