JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clevis Pin, Universal, 0.375x1 1/2 In, PK10

VALUE BRAND| Zoro #: G0787132| Mfr #: WWG-CLPUZ-017

$6.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787132 Mfr #: WWG-CLPUZ-017
Item: Clevis PinMeets/Exceeds: ANSI B 18.8.1
Finish: zincMaterial: steel
Length: 1-1/2"Pin Dia.: 3/8"
Overall Length: 1-1/2"Type: Universal
Country of Origin (subject to change): China

Product Description

Clevis Pin, Universal, Steel, Zinc Plated Finish, Pin Dia 0.375 In, Length 1 1/2 In, Meets ANSI B 18.8.1, Usable Length N/A, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.