20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Clevis Pin, Universal, 0.500x3 1/2 In, PK10

VALUE BRAND| Zoro #: G0859871| Mfr #: WWG-CLPUZ-029

$11.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0859871 Mfr #: WWG-CLPUZ-029
Material: steelFinish: zinc
Meets/Exceeds: ANSI B 18.8.1Type: Universal
Item: Clevis PinPin Dia.: 1/2"
Overall Length: 3-1/2"Length: 3-1/2"
Country of Origin (subject to change): China

Product Description

Clevis Pin, Universal, Steel, Zinc Plated Finish, Pin Dia 0.500 In, Length 3 1/2 In, Meets ANSI B 18.8.1, Usable Length N/A, Package Quantity 10
Save 15%. Sign up for Z-mail.