Clevis Pin, Universal, 0.500x4 In, PK10

VALUE BRAND| Zoro #: G1531196| Mfr #: 179661

$13.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1531196 Mfr #: 179661
Meets/Exceeds: ANSI B 18.8.1Finish: Zinc
Material: SteelItem: Clevis Pin
Type: UniversalUsable Length: -
Pin Dia.: 1/2"Overall Length: 4"
Length: 4"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Universal, Steel, Zinc Plated Finish, Pin Dia 0.500 In, Length 4 In, Meets ANSI B 18.8.1, Usable Length N/A, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.