Clevis Pin, Universal, 0.625x4 In, PK5

VALUE BRAND| Zoro #: G1372497| Mfr #: 186081

$10.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372497 Mfr #: 186081
Meets/Exceeds: ANSI B 18.8.1Finish: Zinc
Material: SteelItem: Clevis Pin
Type: UniversalUsable Length: -
Pin Dia.: 5/8"Overall Length: 4"
Length: 4"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Universal, Steel, Zinc Plated Finish, Pin Dia 0.625 In, Length 4 In, Meets ANSI B 18.8.1, Usable Length N/A, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.