Clevis Pin, Zinc, 0.187 x3/4 L, PK10

VALUE BRAND| Zoro #: G0324484| Mfr #: P11-007Z

$2.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
Includes: Hairpin
Item: Clevis Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0324484 Mfr #: P11-007Z
Pin Dia.: 3/16"Type: Standard
Item: Clevis PinMeets/Exceeds: ASME B18.8.1
Overall Length: 3/4"Material: 1010/1018 Steel
Length: 3/4"Includes: Hairpin
Finish: zincUsable Length: 39/64"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.187 In, Length 3/4 In, Usable Length 39/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 10

Product Reviews