JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Clevis Pin, Zinc, 0.187x1 1/2 L, PK25

VALUE BRAND| Zoro #: G0997175| Mfr #: 11-015Z

$4.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997175 Mfr #: 11-015Z
Meets/Exceeds: ASME B18.8.1Type: Standard
Pin Dia.: 3/16"Item: Clevis Pin
Length: 1-1/2"Finish: Zinc
Usable Length: 1-23/64"Overall Length: 1-1/2"
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.187 In, Overall Length 1 1/2 In, Usable Length 1 23/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.