JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clevis Pin, Zinc, 0.250x1 3/4 L, PK25

VALUE BRAND| Zoro #: G1613342| Mfr #: 11-047Z

$4.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1613342 Mfr #: 11-047Z
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 1/4"
Usable Length: 1-39/64"Overall Length: 1-3/4"
Material: 1010/1018 SteelLength: 1-3/4"
Finish: zincCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.250 In, Overall Length 1 3/4 In, Usable Length 1 39/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.