KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Zinc, 0.250x51/64 L, PK25

VALUE BRAND| Zoro #: G2365124| Mfr #: 11-031Z

$4.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: 3/32" Hole
Length: 51/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365124 Mfr #: 11-031Z
Item: Clevis PinIncludes: 3/32" Hole
Length: 51/64"Type: Standard
Pin Dia.: 1/4"Finish: zinc
Usable Length: 21/32"Meets/Exceeds: ASME B18.8.1
Material: 1010/1018 SteelOverall Length: 51/64"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.250 In, Overall Length 51/64 In, Usable Length 21/32 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Reviews