Clevis Pin, Zinc, 0.312x1 1/2 L, PK25

VALUE BRAND| Zoro #: G0950616| Mfr #: 11-093Z

$5.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950616 Mfr #: 11-093Z
Item: Clevis PinPin Dia.: 5/16"
Type: StandardMaterial: 1010/1018 Steel
Length: 1-1/2"Finish: Zinc
Usable Length: 1-9/32"Meets/Exceeds: ASME B18.8.1
Overall Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.312 In, Overall Length 1 1/2 In, Usable Length 1 9/32 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.