Clevis Pin, Zinc, 0.312x1 1/4 L, PK10

VALUE BRAND| Zoro #: G0908625| Mfr #: P11-089Z

$3.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908625 Mfr #: P11-089Z
Pin Dia.: 5/16"Item: Clevis Pin
Overall Length: 1-1/4"Type: Standard
Material: 1010/1018 SteelLength: 1-1/4"
Finish: zincIncludes: Hairpin
Usable Length: 1-1/32"Meets/Exceeds: ASME B18.8.1
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.312 In, Length 1 1/4 In, Usable Length 1 1/32 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.