Clevis Pin, Zinc, 0.312x1 1/8 L, PK25

VALUE BRAND| Zoro #: G1991446| Mfr #: 11-085Z

$4.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1991446 Mfr #: 11-085Z
Item: Clevis PinPin Dia.: 5/16"
Length: 1-1/8"Usable Length: 29/32"
Finish: zincMeets/Exceeds: ASME B18.8.1
Overall Length: 1-1/8"Type: Standard
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.312 In, Overall Length 1 1/8 In, Usable Length 29/32 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.