KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Zinc, 0.375x2 1/4 L, PK5

VALUE BRAND| Zoro #: G0594133| Mfr #: P11-165Z

$4.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Hairpin
Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594133 Mfr #: P11-165Z
Item: Clevis PinIncludes: Hairpin
Length: 2-1/4"Type: Standard
Pin Dia.: 3/8"Finish: zinc
Usable Length: 2-1/64"Meets/Exceeds: ASME B18.8.1
Material: 1010/1018 SteelOverall Length: 2-1/4"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.375 In, Length 2 1/4 In, Usable Length 2 1/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 5

Reviews