LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Clevis Pin, Zinc, 0.500x1 1/2 L, PK10

VALUE BRAND| Zoro #: G0407827| Mfr #: 11-225Z

$5.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0407827 Mfr #: 11-225Z
Meets/Exceeds: ASME B18.8.1Pin Dia.: 1/2"
Item: Clevis PinType: Standard
Usable Length: 1-17/64"Overall Length: 1-1/2"
Material: 1010/1018 SteelLength: 1-1/2"
Finish: zincCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.500 In, Overall Length 1 1/2 In, Usable Length 1 17/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.