Clevis Pin, Zinc, 0.500x2 1/2 L, PK5

VALUE BRAND| Zoro #: G0678343| Mfr #: P11-233Z

$6.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678343 Mfr #: P11-233Z
Pin Dia.: 1/2"Type: Standard
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Usable Length: 2-17/64"Overall Length: 2-1/2"
Material: 1010/1018 SteelLength: 2-1/2"
Includes: HairpinFinish: zinc
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.500 In, Length 2 1/2 In, Usable Length 2 17/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.