KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Zinc, 0.500x4 1/2 L, PK10

VALUE BRAND| Zoro #: G1251354| Mfr #: 11-245Z

$18.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251354 Mfr #: 11-245Z
Type: StandardItem: Clevis Pin
Length: 4-1/2"Overall Length: 4-1/2"
Pin Dia.: 1/2"Finish: zinc
Usable Length: 4-17/64"Meets/Exceeds: ASME B18.8.1
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.500 In, Overall Length 4 1/2 In, Usable Length 4 17/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Reviews