Clevis Pin, Zinc, 0.625x3 1/2 L, PK5

VALUE BRAND| Zoro #: G0546271| Mfr #: 113748

$8.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0546271 Mfr #: 113748
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 5/8"
Length: 3-1/2"Finish: Zinc
Usable Length: 3-17/64"Overall Length: 3-1/2"
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 0.625 In, Overall Length 3 1/2 In, Usable Length 3 17/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.