20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Clipboard, Legal, Brown

VALUE BRAND| Zoro #: G1908952| Mfr #: 333884

$2.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1908952 Mfr #: 333884
Item: ClipboardClip Type: Butterfly
Width: 9"Sheet Size: 8-1/2 x 14"
Material: HardboardHeight: 15-1/2"
Color: BrownClip Capacity: 1/2"
File Size: LegalCountry of Origin (subject to change): Taiwan

Product Description

Clipboard, File Size Legal, Clip Type Butterfly, Clip Capacity 1/2 In., Color Brown, Hardboard, Width 9 In., Height 15-1/2 In., Sheet Size 8-1/2 x 14 In.

Product Reviews

Save 15%. Sign up for Z-mail.